All-Weather Vinyl Labels 1.5" W x 25 Ft, Black on Yellow

Item #: 2224585

Cat #: M5C-1500-595-YL-BK

UPC: 888434593738

Sign In or Register to view pricing and more.
Documents & Guides
All-Weather Vinyl Labels 1.5" W x 25 Ft, Black on Yellow

Overview

All-Weather Vinyl Labels 1.5" W x 25 Ft, Black on Yellow
Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.
Also known as: 888434593738, M5C-1500-595-YL-BK

Specifications

Length: 25 ft
Color: Yellow/Black
Width: 1 1/2 in
Length: 25 ft
Width: 1 1/2 in
Color: Yellow/Black

Customer Reviews

No reviews for this product
(0)