Sub-Meter, Class 1000, 25A, 120VAC, 1PH, 2W, 1 CT
Item #:
222451
Cat #:
E10-212025-JKIT
UPC:
781798007258
Sign In or Register to view pricing and more.
Documents & Guides
Sub-Meter, Class 1000, 25 Amp, 120 Volt AC, 1-Phase, 2-Wire, 1 Split Core Current Transformer, NEMA 3R
Overview
Sub-Meter, Class 1000, 25 Amp, 120 Volt AC, 1-Phase, 2-Wire, 1 Split Core Current Transformer, NEMA 3R
Also known as: 781798007258, E10-212025-JKIT
Specifications
Volts AC: | 120 |
Mounting: | Surface |
Phase: | 1 |
Amps: | 25 |
Class: | 1000 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120 |
Phase: | 1 |
Class: | 1000 |
Mounting: | Surface |
Amps: | 25 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)