Weatherproof Outlet Box, 1 Gang, (5) 1/2" Outlets, 2-5/8" Deep, Aluminum Die Cast

Item #: 22236

Cat #: WDX150

UPC: 687855030668

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (5) 1/2 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (5) 1/2 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Also known as: 687855030668, WDX150

Specifications

Color: Gray
Depth: 2 5/8 in
Gangs: 1
Cubic Inches: 25.500 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Height: 4.560 in
Width: 3.060 in
Color: Gray
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Width: 3.060 in
Depth: 2 5/8 in
Cubic Inches: 25.500 in³
Threaded Outlet Diameter: 1/2 in
Height: 4.560 in

Customer Reviews

No reviews for this product
(0)