Fluorescent Lamp, Instant Start, T12, 48", 39W, 3500K

Item #: 222353

Cat #: F48T12/D35

UPC: 046135248320

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Instant Start, 39 Watt, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 3000, CRI: 70, Color Temperature: 3500K, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 24832* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Instant Start, 39 Watt, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 3000, CRI: 70, Color Temperature: 3500K, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 24832* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135248320, F48T12/D35

Specifications

Color Rendering Index (CRI): 70
Wattage: 39
Length: 4 ft, 48 in
Material: Glass
Lumens: 3000
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Rendering Index (CRI): 70
Length: 4 ft, 48 in
Lumens: 3000
Light Technology: Fluorescent
Wattage: 39
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)