Raceway, 1-Piece, Steel, Ivory, .76" x .85" x 10', HBL750 Series

Item #: 22235

Cat #: HBL75010IV

UPC: 783585218571

Sign In or Register to view pricing and more.
Raceway, 1-Piece, Steel, Ivory, .76 Inch x .85 Inch x 10 Foot, HBL750 Series

Overview

Raceway, 1-Piece, Steel, Ivory, .76 Inch x .85 Inch x 10 Foot, HBL750 Series
This single channel, standard metal raceway is 10 FT L x 0.76 IN W x 0.85 IN H and it is ideal for datacom and oversized neutral applications.
Also known as: 783585218571, HBL75010IV

Specifications

Color: Ivory
Material: Steel
Length: 10 ft
Height: 0.850 in
Width: 0.760 in
Color: Ivory
Length: 10 ft
Width: 0.760 in
Material: Steel
Height: 0.850 in

Customer Reviews

No reviews for this product
(0)