Contactor, Definite Purpose, 3P, 120A, 104 -120VAC Coil, 600VAC

Item #: 222336

Cat #: C25HNE3120A

UPC: 782114182413

Sign In or Register to view pricing and more.
Documents & Guides
120 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. Series: C1.

Overview

120 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. Series: C1.
Also known as: 782114182413, C25HNE3120A

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Box Lug, Definite Purpose
Mounting: Surface
Amps: 120
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Box Lug, Definite Purpose
Amps: 120
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)