Compact Fluorescent Lamp, T15, 15W, 2700K

Item #: 222302

Cat #: S7307

UPC: 045923073076

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, Bulb: T15 (Tubular), 15 Watt, 120 Volt, 2700K, Base: Medium Screw (E26), Lumens: 800, 82 CRI *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, Bulb: T15 (Tubular), 15 Watt, 120 Volt, 2700K, Base: Medium Screw (E26), Lumens: 800, 82 CRI *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073076, S7307

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: T15 (Tubular)
Volts AC: 120
Lumens: 800
Wattage: 15
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Shape: T15 (Tubular)
Lumens: 800
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 15
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)