Incandescent Lamp, R20, 45W, 120V, FL45

Item #: 22230

Cat #: 45R20/RP-120V

UPC: 046135156700

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 45 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 245, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 45 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 15670*

Overview

Incandescent Lamp, 45 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 245, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 45 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 15670*
Also known as: 046135156700, 45R20/RP-120V

Specifications

Base: Medium Screw (E26)
Lumens: 245
Volts AC: 120
Wattage: 45
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Angle: 45°
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Shape: R20 (Blown Reflector)
Light Technology: Incandescent
Lumens: 245
Wattage: 45
Color Rendering Index (CRI): 100
Angle: 45°

Customer Reviews

No reviews for this product
(0)