Operator Interface, 10.4" Color, Touch Screen, Key Pad, 24VAC

Item #: 222297

Cat #: 2711P-B10C4A8

UPC: 612598876716

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, 10.4 Inch Color, Touch Screen, Key Pad, 24 Volt AC, with RS-232 Ports, Ethernet

Overview

Operator Interface, 10.4 Inch Color, Touch Screen, Key Pad, 24 Volt AC, with RS-232 Ports, Ethernet
Also known as: 612598876716, 2711P-B10C4A8

Specifications

Mounting: Panel
Size: 10.4 in
Volts AC: 24
Type: Operator Interface
Mounting: Panel
Volts AC: 24
Size: 10.4 in
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)