TPI E2912060SW 1250W 120V 60" Bsbd

Item #: 22229

Cat #: E2912060SW

UPC: 686334105200

Sign In or Register to view pricing and more.
Documents & Guides
TPI E2912060SW 1250W 120V 60I

Overview

TPI E2912060SW 1250W 120V 60I
Also known as: 686334105200, E2912060SW

Specifications

Volts AC: 120
Length: 60 in
Color: White
Wattage: 1250
Mounting: Wall
Standards: California Proposition 65
Volts AC: 120
Color: White
Mounting: Wall
Length: 60 in
Wattage: 1250
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)