MP-Series 9m Standard Cable

Item #: 222254

Cat #: 2090-CPBM7DF-16AA09

UPC: 884951211650

Sign In or Register to view pricing and more.
Documents & Guides
Motor Power With Brake Wires, SpeedTec DIN Connector, Drive-end, Flying-lead, Standard (Non-Flex), 16AWG, 9M

Overview

Motor Power With Brake Wires, SpeedTec DIN Connector, Drive-end, Flying-lead, Standard (Non-Flex), 16AWG, 9M
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPBM7DF-16AA09 from Rockwell Automation® is a MP-Series™ 9 M standard cable.Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951211650, 2090-CPBM7DF-16AA09

Specifications

Length: 9 m
Type: Cable, Power
Gauge: 16
Length: 9 m
Gauge: 16
Type: Cable, Power

Customer Reviews

No reviews for this product
(0)