Wireway, Type 1, Hinged-Cover, 4" x 4" x 24", Steel, Gray, Knockouts

Item #: 22222

Cat #: F44G24WK

UPC: 783510529109

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x24.00, Material/Finish: Steel/Gray. Includes Knockouts.

Overview

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x24.00, Material/Finish: Steel/Gray. Includes Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x24.00, Material/Finish: Steel/Gray. Includes Knockouts.
Also known as: 783510529109, F44G24WK

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
Number of Knockouts: 8
Knockouts: Yes
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in
Length: 24 in
Number of Knockouts: 8
Color: Gray
Height: 4 in
Material: Steel
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)