1
more

EV Charger, 40A
Item #: 2222193
Cat #: HCS-50R-C29-L25-280
UPC:
Documents & Guides
Electric Vehicle Charger, 40 Amp, 9.6 Kilowatt, 240 Volt AC, 25 Feet, 10 AWG Ruggedized J1772 Connector
Sign In or Register to view pricing and more.
Overview
Electric Vehicle Charger, 40 Amp, 9.6 Kilowatt, 240 Volt AC, 25 Feet, 10 AWG Ruggedized J1772 Connector
Safety-certified and all-weather, our EV chargers cover a range of power configurations to support both your current and future charging needs. Our chargers are designed to keep your EV on the road and range anxiety in check.
Also known as: HCS-50R-C29-L25-280
Specifications
Mounting: | Pedestal, Wall |
Amps: | 40 |
Volts AC: | 240, 208 |
IP/NEMA Rating: | NEMA 4 |
Number of Ports: | 1 |
Connector Type: | SAE J1772 |
Mounting: | Pedestal, Wall |
Volts AC: | 240, 208 |
Number of Ports: | 1 |
Amps: | 40 |
IP/NEMA Rating: | NEMA 4 |
Connector Type: | SAE J1772 |
Customer Reviews
No reviews for this product
(0)