LTG CONT OPN 30A 3P 240V

Item #: 2222137

Cat #: CN35DN3BB

UPC: 782113781075

Sign In or Register to view pricing and more.
Documents & Guides
Eaton CN35 electrically held lighting contactor, 30 A, 1 NO, 30 A, Three-pole

Overview

Eaton CN35 electrically held lighting contactor, 30 A, 1 NO, 30 A, Three-pole
Fill
Also known as: 782113781075, CN35DN3BB

Specifications

Family / Style: Freedom
Poles: 3
Amps: 30
Family / Style: Freedom
Amps: 30
Poles: 3

Customer Reviews

No reviews for this product
(0)