Terminal Block, 25A, 600V AC/DC, 2 Level, with Diode, Black, 4mm

Item #: 2222

Cat #: 1492-LD4DF

UPC: 662073056034

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt, AC/DC, 2 Level, with IN4007 Diode in Forward Bias, Black, 26 - 10 AWG, 4 mm

Overview

Terminal Block, 25 Amp, 600 Volt, AC/DC, 2 Level, with IN4007 Diode in Forward Bias, Black, 26 - 10 AWG, 4 mm
Also known as: 662073056034, 1492-LD4DF

Specifications

Type: Terminal Block, Diode
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Black
Amps: 25
Allowable Gauge Range: 26 - 10
Type: Terminal Block, Diode
Volts DC: 600
Color: Black
Allowable Gauge Range: 26 - 10
Family / Style: 1492
Mounting: DIN Rail
Amps: 25

Customer Reviews

No reviews for this product
(0)