This product may not be available in all locations.
![Precision Locator, Modular Stand, Standard Puck, 8.0mm pallet, 37.5mm arms. Precision Locator, Modular Stand, Standard Puck, 8.0mm pallet, 37.5mm arms.](https://rexel-cdn.com/products/abmagnamotionimage.jpg?i=43452EE1-8EA6-488A-ADFB-36A15A26757D&f=420)
Precision Locator, Modular Stand, Standard Puck, 8.0mm pallet, 37.5mm arms.
Item #: 2221640
Cat #: 700-1689-11
UPC: 191326424851
Sign In or Register to view pricing and more.
Documents & Guides
Complete Precision Locator and Modular Stand, 1-Up Standard Puck, 8 mm Pallet, Device Shroud, with Sensors, Pneumatically Actuated, 37.5 mm Arms.
Overview
Complete Precision Locator and Modular Stand, 1-Up Standard Puck, 8 mm Pallet, Device Shroud, with Sensors, Pneumatically Actuated, 37.5 mm Arms.
The MagneMover LITE (MM LITE) is an intelligent transport system that provides fast, precise motion, and positioning and tracking of small loads being transported in a transport system. The MM LITE transport system is a configuration of linear synchronous motors and related control electronics that move independently commanded material carriers (vehicles/pucks). Each vehicle is independently moved in a controlled manner at various acceleration/deceleration and velocity profiles while carrying a wide range of payloads with high precision.
Also known as: 191326424851, 700-1689-11
Specifications
Size: | 8 mm |
Type: | conveyor system |
Size: | 8 mm |
Type: | conveyor system |
Customer Reviews
No reviews for this product
(0)