Slim Tapered LED Disk Light, Surface Mount, 4"

Item #: 2221400

Cat #: JSBT-4IN-30K-90CRI-WL-MW-M6

UPC: 194995365364

Sign In or Register to view pricing and more.
Documents & Guides
Slim Tapered LED Disk Light, Surface Mount, 4 Inch, 3000K, 90 CRI, Matte White

Overview

Slim Tapered LED Disk Light, Surface Mount, 4 Inch, 3000K, 90 CRI, Matte White
Also known as: 194995365364, JSBT-4IN-30K-90CRI-WL-MW-M6

Specifications

Color Temperature: 3000 (Warm White)
Color: Matte White
Mounting: Surface
Color Rendering Index (CRI): 90
Diameter: 4 in
Color Temperature: 3000 (Warm White)
Mounting: Surface
Diameter: 4 in
Color: Matte White
Color Rendering Index (CRI): 90

Customer Reviews

No reviews for this product
(0)