Safety Contactor, 100S, 55 A, 24VDC Electronic Coil, 3 NO Power Poles

Item #: 2221361

Cat #: 100S-C55EJ31BC

UPC: 887172739941

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor, 100S, 55 A, 24 Volt DC Electronic Coil, 3 Normally Open Power Poles, 3 Normally Open / 1 Normally Closed Bifurcated Contact

Overview

Safety Contactor, 100S, 55 A, 24 Volt DC Electronic Coil, 3 Normally Open Power Poles, 3 Normally Open / 1 Normally Closed Bifurcated Contact
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C55EJ31C from Rockwell Automation® is a 55 A, 24 V DC electronic coil safety contactor with three normally open power poles. It has three normally open and one normally closed contacts. And it has a lined side coil termination and standard contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172739941, 100S-C55EJ31BC

Specifications

Volts DC Control: 24
Amps: 55
Type: Safety, Contactor
Volts AC Control: 24
Poles: 7
Volts DC Control: 24
Type: Safety, Contactor
Poles: 7
Amps: 55
Volts AC Control: 24

Customer Reviews

No reviews for this product
(0)