4' Type A T8 LED Lamp, 50K

Item #: 2220674

Cat #: ECOLED15T8FG850TYPEA

UPC: 046135419966

Sign In or Register to view pricing and more.
Documents & Guides
ECO LED UL Type A T8 lamp: 15W, 82CRI, 1800 Lumens, 5000K. Compatible with instant start electronic T8 ballasts with input voltage of 120-277V and 347V; Frosted Glass (Approved for use with tube guards).

Overview

ECO LED UL Type A T8 lamp: 15W, 82CRI, 1800 Lumens, 5000K. Compatible with instant start electronic T8 ballasts with input voltage of 120-277V and 347V; Frosted Glass (Approved for use with tube guards).
Also known as: 046135419966, ECOLED15T8FG850TYPEA

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Color: Frosted
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 1800
Color: Frosted
Length: 4 ft, 48 in
Color Temperature: 5000 (Bright White)
Wattage: 15
Color Rendering Index (CRI): 80

Customer Reviews

No reviews for this product
(0)