Liquidtight, Type UA, 3/4", Red, 500' Reel

Item #: 2220624

Cat #: UA075RED500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
3/4" Diameter, Liquidtight, Metallic, UL Listed, UA, Zinc-Coated Steel Core, Red. 500 feet Reel.

Overview

3/4" Diameter, Liquidtight, Metallic, UL Listed, UA, Zinc-Coated Steel Core, Red. 500 feet Reel.
Type UA, Direct Burial Flexible Liquid-Tight Metallic Conduit at the best prices you'll find anywhere. Our UL Listed, Direct Burial Rated, Liquid-Tight Flexible Metal Conduit  gives protection for wiring circuits located in extremely wet or damp areas .
Also known as: UA075RED500RL

Specifications

Diameter: 3/4 in
Color: Red
Length: 500 ft
Jacket: PVC
Material: Steel
Package Type: Reel
Type: Type UA
Diameter: 3/4 in
Length: 500 ft
Material: Steel
Type: Type UA
Color: Red
Jacket: PVC
Package Type: Reel

Customer Reviews

No reviews for this product
(0)