CS-100 EV Charger

Item #: 2220606

Cat #: CS-100-C16-L25-107

UPC:

Documents & Guides
CS-100-C16-L25-107 - 100A Charging, 208/240V, Up to 19.2 kW of power, 25-foot charging cable, SAE J1772 Connector, NEMA 4 enclosure for installation anywhere, indoor or outdoor
Sign In or Register to view pricing and more.

No associated products found.

Overview

CS-100-C16-L25-107 - 100A Charging, 208/240V, Up to 19.2 kW of power, 25-foot charging cable, SAE J1772 Connector, NEMA 4 enclosure for installation anywhere, indoor or outdoor
The world’s first UL Listed electric vehicle charging station, manufactured in America. The CS-100 is our most powerful Level 2 EV charger with up to 19.2 kW of power and works with every EV sold in North America. This station is great for vehicles that can accept high-power charging and future-proofing installations.
Also known as: CS-100-C16-L25-107

Specifications

Mounting: Pedestal, Wall
Amps: 100
Volts AC: 240, 208
IP/NEMA Rating: NEMA 4
Connector Type: SAE J1772
Type: Hardwired
Mounting: Pedestal, Wall
Volts AC: 240, 208
Connector Type: SAE J1772
Amps: 100
IP/NEMA Rating: NEMA 4
Type: Hardwired

Customer Reviews

No reviews for this product
(0)