![M18 Fuel™ 14" Top Handle Chainsaw (Tool-Only) M18 Fuel™ 14" Top Handle Chainsaw (Tool-Only)](https://rexel-cdn.com/products/2826-20t.jpg?i=0946B9CD-627B-4F42-A064-FA1EFE99DFE4&f=420)
M18 Fuel™ 14" Top Handle Chainsaw (Tool-Only)
Item #:
2220298
Cat #:
2826-20T
UPC:
045242616619
Sign In or Register to view pricing and more.
Documents & Guides
M18 Fuel™ 14" Top Handle Chainsaw (Tool-Only), Includes Scabbard, Scrench
Overview
M18 Fuel™ 14" Top Handle Chainsaw (Tool-Only), Includes Scabbard, Scrench
Our M18 FUEL™ 14" Top Handle Chainsaw cuts faster than 35cc gas, delivers the power to cut hardwoods, and eliminates the headaches associated with gas engines. The saw is designed to meet the performance, durability, and ergonomic needs of the professional arborist, power utility linemen, and landscape maintenance professional. M18 FUEL™ technology allows the saw to reach full throttle in under 1 second providing ultimate control and cut faster than 35cc gas for increased application speed. The POWERSTATE™ Brushless Motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. In addition to outperforming gas competitors, the saw eliminates all of the headaches associated with gas engines, such as pull starts, high noise levels, emissions, and regular maintenance. The REDLINK PLUS™ Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. Optimized for REDLITHIUM™ HIGH OUTPUT™ batteries delving 150 cuts per charge with an XC 8.0 and 225 cuts per charge with HD12.0 in cedar 4"x4" (batteries not included). The saw has a professionally demanded feature set including an easy access chain tensioner, automatic oiler, metal bucking spikes, onboard scrench storage, lanyard loop, and climbing scabbard. The M18 FUEL™ 14" Top Handle Chainsaw is fully compatible with 250+ solutions on the M18™ system.
Also known as: 045242616619, 2826-20T
Specifications
Size: | 14 in |
Volts AC: | 18 |
Size: | 14 in |
Volts AC: | 18 |
Customer Reviews
No reviews for this product
(0)