4" Eyeball Trim

Item #: 222029

Cat #: 3E1R6

UPC: 745973752937

Sign In or Register to view pricing and more.
Documents & Guides
4" Eyeball Trim, 25° Tilt, 350° Adjustment, Narrow Flange, Color: White Trim With White Eyeball, For Use With L3, LI3, And L3R Housings

Overview

4" Eyeball Trim, 25° Tilt, 350° Adjustment, Narrow Flange, Color: White Trim With White Eyeball, For Use With L3, LI3, And L3R Housings
Antique bronze, oil-rubbed bronze, brushed nickel and white finishes are one-piece aluminum spheres. 25 degree vertical tilt standard. 350 degree horizontal rotation. Integral flange.
Also known as: 745973752937, 3E1R6

Specifications

Color: White
Type: Trim, Eyeball
Diameter: 4 in
Material: Aluminum
Angle: 25°
Color: White
Diameter: 4 in
Angle: 25°
Type: Trim, Eyeball
Material: Aluminum

Customer Reviews

No reviews for this product
(0)