2'x4' LED Flat Panel, 40W, Selectable CCT

Item #: 2220107

Cat #: EZPANFA2X4/D10

UPC: 019813400921

Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, 40 Watt, 120-277V, 3745 Lumens, Selectable Color Temperature: 3500K/4000K/5000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Ft. x 4 Ft. LED Flat Panel, 40 Watt, 120-277V, 3745 Lumens, Selectable Color Temperature: 3500K/4000K/5000K
RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.
Also known as: 019813400921, EZPANFA2X4/D10

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Lumens: 3700
Length: 4 ft, 48 in
Light Technology: LED
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 3700
Light Technology: LED
Width: 24 in, 2 ft
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)