This product has been discontinued.

Toggle Dimmer, 1000VA, Locator Light, Toggle Touch, Ivory
Item #: 2220
Cat #: TGM10-1LI
UPC: 078477208816
Documents & Guides
Toggle Touch Dimmer, 1000VA, 120V, 3-Way/Single-Pole, Magnetic Low Voltage, Preset, Digital, LED Locator Light, Color: Ivory.
Sign In or Register to view pricing and more.
Overview
Toggle Touch Dimmer, 1000VA, 120V, 3-Way/Single-Pole, Magnetic Low Voltage, Preset, Digital, LED Locator Light, Color: Ivory.
ToggleTouch Preset Digital 1000VA Magnetic Low Voltage Dimmer, Single Pole and 3-Way Ivory
Also known as: 078477208816, TGM10-1LI
Specifications
Type: | 3-Way, Locator Light, Preset, Low Voltage, Magnetic, Single-Pole, Toggle, Digital |
Volts AC: | 120 |
Color: | Ivory |
Wattage: | 1000 |
Type: | 3-Way, Locator Light, Preset, Low Voltage, Magnetic, Single-Pole, Toggle, Digital |
Color: | Ivory |
Volts AC: | 120 |
Wattage: | 1000 |
Customer Reviews
No reviews for this product
(0)