Safety Switch, VisiPacT, HD, Unfused, Viewing Window, NEMA 3R, 600V AC/DC, 200A, 3P, Neutral Installed

Item #: 2219931

Cat #: VHU364NR

UPC: 606485894853

Safety Switch, VisiPacT, Heavy Duty, Unfused, Viewing Window, NEMA 3R, 600 Volt AC/DC, 200 Amp, 3-Pole, Neutral Installed
Sign In or Register to view pricing and more.

No associated products found.

Overview

Safety Switch, VisiPacT, Heavy Duty, Unfused, Viewing Window, NEMA 3R, 600 Volt AC/DC, 200 Amp, 3-Pole, Neutral Installed
Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. They have been designed to have a significantly higher durability than a standard switch and have a durability three times greater than NEMA standard making it ideal for all your commercial and industrial needs. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This three blade non-fusible heavy duty safety switch that is rated at 100A with a voltage 600 VAC and 600 VDC. This short circuit rating for a non-fusible switches is based upon the Square D circuit breakers or Mag-Gard motor circuit protectors chosen as upstream protection This switch is Type 3R rated with a galvannealed steel enclosure and comes with factory installed viewing window and are surface mounted. The safety switch has a 4-wire configuration with 3 poles and one solid neutral that is factory installed. The disconnect does not come with lugs that are grounded and must be done in the field using a grounding kit. The wire range for this switch is AWG 6…250 kcmil aluminum and copper. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and listed in the UL files E2875 and E154828.
Also known as: 606485894853, VHU364NR

Specifications

Amps: 200
Type: Disconnect, Unfused
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 600
IP/NEMA Rating: NEMA 3R
Type: Disconnect, Unfused
Volts AC: 600

Customer Reviews

No reviews for this product
(0)