Lensed Troffer, T8, 2 x 4', 4-Lamp, 32W, 120/277V

Item #: 221965

Cat #: 2GR8-432A-UNV-EB81-U

UPC: 662401286812

Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 2x4', 4 Lamp, T8, Universal Electronic Ballast. ***Use 812185***

Overview

Lensed Troffer, Dimensions: 2x4', 4 Lamp, T8, Universal Electronic Ballast. ***Use 812185***
The GR8 series is a T8-dedicated lensed troffer designed to offer premium performance in a low profile housing. The T8 dedication and optimized lamp to lens spacing provides the best in energy efficiency and optical control. The GR8’s shallow, low profile housing is compatible with even highly restrictive plenums. The luminaires are compatible with today’s popular ceiling systems.
Also known as: 662401286812, 2GR8-432A-UNV-EB81-U

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)