ASEM 6300M 21.5". SS IP69K Monitor

Item #: 2219525

Cat #: 6300M-215AXPSFDN1S

UPC: 195272293981

Sign In or Register to view pricing and more.
Documents & Guides
6300M Monitor, 21.5 Inch, Stainless Steel, IP69K Bezel, Panel Mount, Standard Single Touch, 16:9 - 1920x1080, 24 Volt DC Isolated, Standard Warranty, Standard Branding

Overview

6300M Monitor, 21.5 Inch, Stainless Steel, IP69K Bezel, Panel Mount, Standard Single Touch, 16:9 - 1920x1080, 24 Volt DC Isolated, Standard Warranty, Standard Branding
Our Allen‑Bradley® ASEM™ 6300 is a complete portfolio of open architecture industrial PCs, thin clients and monitors. This broad and adaptable line offers the flexibility you need to meet your specific performance requirements. This product family is a solid match for customers that need a high-performance Human Machine Interface (HMI) solution for industrial environments. By integrating completely with our FactoryTalk® View SE and FactoryTalk View ME software, it allows for seamless assimilation within your facility.
Also known as: 195272293981, 6300M-215AXPSFDN1S

Specifications

Volts DC: 24
Material: Stainless Steel
IP/NEMA Rating: IP69K
Size: 21.500 in
Type: Flat Panel Monitor
Volts DC: 24
IP/NEMA Rating: IP69K
Type: Flat Panel Monitor
Material: Stainless Steel
Size: 21.500 in

Customer Reviews

No reviews for this product
(0)