This product has been discontinued.
10W PAR38 LED Lamp, 27K
Item #: 2219245
Cat #: 10PAR38/LED/927/F25/DIM/GULW/T20-6/1FB
UPC: 046677567859
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dimmable LED Lamp, 10W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 90, Color Temperature: 2700K, Rated Life: 25,000 Hrs. OC# 567859, 12NC 929003028504, Product Name: 10PAR38/LED/927/F25/DIM/GULW/T20 6/1FB.
Overview
Dimmable LED Lamp, 10W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 90, Color Temperature: 2700K, Rated Life: 25,000 Hrs. OC# 567859, 12NC 929003028504, Product Name: 10PAR38/LED/927/F25/DIM/GULW/T20 6/1FB.
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Also known as: 046677567859, 10PAR38/LED/927/F25/DIM/GULW/T20-6/1FB
Specifications
Wattage: | 10 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Type: | Flood Light, LED Retrofit |
Color Rendering Index (CRI): | 90 |
Lumens: | 900 |
Diameter: | 4 3/4 in |
Shape: | PAR38 (Sealed Beam) |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Wattage: | 10 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Diameter: | 4 3/4 in |
Color Temperature: | 2700 (Warm White) |
Base: | Medium Screw (E26) |
Type: | Flood Light, LED Retrofit |
Lumens: | 900 |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)