500V DC SPECIAL FUSE 35A

Item #: 221916

Cat #: A2Y35-1

UPC: 782001902513

Sign In or Register to view pricing and more.
Documents & Guides
Mersen Form 600 fuses are the original current-limiting fuses, pre-dating all the standards. Their 500VDC rating (through 600A) is a useful feature for special fusing applications. Form 600 fuses provide a high degree of current-limitation in AC and DC applications. Types 1 and 3 are dimensionally interchangeable with Class H and K fuses. Types 4 and 5 have unique rejection dimensions and are not interchangeable. 250 Volts 35 amps.

Overview

Mersen Form 600 fuses are the original current-limiting fuses, pre-dating all the standards. Their 500VDC rating (through 600A) is a useful feature for special fusing applications. Form 600 fuses provide a high degree of current-limitation in AC and DC applications. Types 1 and 3 are dimensionally interchangeable with Class H and K fuses. Types 4 and 5 have unique rejection dimensions and are not interchangeable. 250 Volts 35 amps.
Also known as: 782001902513, A2Y35-1

Specifications

Interrupt Rating DC: 200
Mounting: Clip
Interrupt Rating DC: 200
Mounting: Clip

Customer Reviews

No reviews for this product
(0)