![Weatherproof Outlet Box, 2 Gang, (5) 3/4" Outlets, 2.200" Deep, Aluminum Weatherproof Outlet Box, 2 Gang, (5) 3/4" Outlets, 2.200" Deep, Aluminum](https://rexel-cdn.com/products/image.jpg?i=CC86A7B0-8BD3-4497-9C2B-551D5DBC7517&f=420)
Weatherproof Outlet Box, 2 Gang, (5) 3/4" Outlets, 2.200" Deep, Aluminum
Item #: 22190
Cat #: WSX275
UPC: 687855030705
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2.200 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Overview
Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2.200 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Also known as: 687855030705, WSX275
Specifications
Gangs: | 2 |
Color: | Gray |
Depth: | 2.200 in |
Cubic Inches: | 18.300 in³ |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 3/4 in |
Number of Threaded Outlets: | 5 |
Height: | 4.560 in |
Width: | 3.060 in |
Gangs: | 2 |
Depth: | 2.200 in |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 5 |
Width: | 3.060 in |
Color: | Gray |
Cubic Inches: | 18.300 in³ |
Threaded Outlet Diameter: | 3/4 in |
Height: | 4.560 in |
Customer Reviews
No reviews for this product
(0)