Sub-Panel, Type: Joining, 74" x 73", Steel/White

Item #: 22189

Cat #: PPF208

UPC: 783510991104

Sign In or Register to view pricing and more.
Documents & Guides
Sub-Panel, Type: Joining, 74 x 73 Inch, Steel/White

Overview

Sub-Panel, Type: Joining, 74 x 73 Inch, Steel/White
Also known as: 783510991104, PPF208

Specifications

Height: 74 in
Color: White
Width: 73 in
Material: Steel
Height: 74 in
Width: 73 in
Color: White
Material: Steel

Customer Reviews

No reviews for this product
(0)