M18 FUEL™ w/ ONE-KEY™ High Torque Impact Wrench 3/4" Friction Ring Kit

Item #: 2218627

Cat #: 2864-22R

UPC: 045242778980

Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ w/ ONE-KEY™ High Torque Impact Wrench 3/4" Friction Ring Kit, Includes: (1) M18 FUEL™ w/ ONE-KEY™ High Torque Impact Wrench 3/4" Friction Ring (2864-20), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (2) M18™ REDLITHIUM™ XC5.0 Resistant Batteries (48-11-1850R) & (1) Blow Molded Case

Overview

M18 FUEL™ w/ ONE-KEY™ High Torque Impact Wrench 3/4" Friction Ring Kit, Includes: (1) M18 FUEL™ w/ ONE-KEY™ High Torque Impact Wrench 3/4" Friction Ring (2864-20), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (2) M18™ REDLITHIUM™ XC5.0 Resistant Batteries (48-11-1850R) & (1) Blow Molded Case
Our M18™ FUEL™ w/ ONE-KEY™ High Torque 3/4” Impact Wrench with Friction Ring provides the Most Powerful, Most Compact, and the Most Repeatable Impact Wrench in the industry! The POWERSTATE™ Brushless motor delivers up to 1,200ft-lbs of fastening torque and 1500ft-lbs of nut-busting torque, providing our users with a cordless solution that will eliminate the need for corded Impact Wrenches. The industry’s most compact cordless High Torque Impact wrench at 8.59” in length allows for more access in tight spaces. Our M18™ REDLITHIUM™ XC5.0 Resistant Battery Packs provide increased protection against oils, greases, and solvents. Compatible with ONE-KEY™, this is the industry’s first High Torque Impact Wrench that wirelessly connects to a smartphone to Customize, Track and Manage a tool’s performance and location. Tool Customization allows our users to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. Users now have a tool that delivers the most repeatable torque output in the industry. Our solution will get them close to their targeted torque value, reducing the likelihood of significant under or over-torque. Users will experience less rework, less damage, and increased productivity that will get them closer to their torque target and will finish with a calibrated torque device to reach their targeted torque value.
Also known as: 045242778980, 2864-22R

Specifications

Type: Lithium Battery
Size: 3/4 in
Type: Lithium Battery
Size: 3/4 in

Customer Reviews

No reviews for this product
(0)