250V 5A 5X20MM SM FUSE

Item #: 22185

Cat #: GDG5

UPC: 782001764470

Documents & Guides
No Documents Available
250V 5A 5X20MM SM FUSE
Sign In or Register to view pricing and more.

No associated products found.

Overview

250V 5A 5X20MM SM FUSE
Also known as: 782001764470, GDG5

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 5
Speed: Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Family / Style: GDG
Diameter: 5 mm
Amps: 5
Material: Glass
Mounting: Cartridge
Family / Style: GDG
Length: 20 mm
Speed: Time Delay
Volts AC: 250
Class: Miniature

Customer Reviews

No reviews for this product
(0)