HOF MCS18085R5 FLOOR-STAND MCS ENC

Item #: 2218292

Cat #: MCS18085R5

UPC: 783510494384

Sign In or Register to view pricing and more.
Documents & Guides
HOF MCS18085R5 FLOOR-STAND M

Overview

HOF MCS18085R5 FLOOR-STAND M
Also known as: 783510494384, MCS18085R5

Specifications

Material: Steel
Height: 70.870 in
Width: 31.500 in
Depth: 19.690 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 31.500 in
IP/NEMA Rating: NEMA 12
Height: 70.870 in
Depth: 19.690 in

Customer Reviews

No reviews for this product
(0)