Motor Assembly, 1000 mm, Aluminum Rails, G4E, ML

Item #: 2218004

Cat #: 700-1708-00

UPC: 191326424752

Sign In or Register to view pricing and more.
Documents & Guides
MagneMover LITE, Motor Assembly, 1000 mm, Aluminum Rails, Ethernet, Cooling Port, G4E, ML

Overview

MagneMover LITE, Motor Assembly, 1000 mm, Aluminum Rails, Ethernet, Cooling Port, G4E, ML
The MagneMover LITE (MM LITE) is an intelligent transport system that provides fast, precise motion, and positioning and tracking of small loads being transported in a transport system. The MM LITE transport system is a configuration of linear synchronous motors and related control electronics that move independently commanded material carriers (vehicles/pucks). Each vehicle is independently moved in a controlled manner at various acceleration/deceleration and velocity profiles while carrying a wide range of payloads with high precision.
Also known as: 191326424752, 700-1708-00

Specifications

Length: 1000 mm
Material: Aluminum
Type: conveyor system
Length: 1000 mm
Type: conveyor system
Material: Aluminum

Customer Reviews

No reviews for this product
(0)