PROGRAMMABLE

Item #: 22180

Cat #: 872L-A20E40-R3

UPC: 662072662601

Sign In or Register to view pricing and more.
Documents & Guides
AB 872L-A20E40-R3 PROGRAMMABLE

Overview

AB 872L-A20E40-R3 PROGRAMMABLE
Also known as: 662072662601, 872L-A20E40-R3

Specifications

Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Amps: 0.500
Pins: 3
Material: Polyloy
Range: 20 mm
Volts AC Range: 20 - 250
Mounting: Surface
Amps: 0.500
Material: Polyloy
Volts AC Range: 20 - 250
IP/NEMA Rating: IP65, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Pins: 3
Range: 20 mm

Customer Reviews

No reviews for this product
(0)