Safety Switch, Heavy Duty, Fused, Viewing Window, Type 1, 600V AC/DC, 60A, 3P

Item #: 2217922

Cat #: VH362

UPC: 606485894020

Safety Switch, Heavy Duty, Fused, Viewing Window, Type 1, 600 Volt AC/DC, 60 Amp, 3-Pole
Sign In or Register to view pricing and more.

No associated products found.

Overview

Safety Switch, Heavy Duty, Fused, Viewing Window, Type 1, 600 Volt AC/DC, 60 Amp, 3-Pole
Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. They have been designed to have a significantly higher durability than a standard switch and have a durability three times greater than NEMA standard making it ideal for all your commercial and industrial needs. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This three blade fusible heavy duty safety switch that is rated at 30A with a voltage 600 VAC and 600 VDC. This fusible disconnect has a short circuit rating of either 10kA or 200kA depending on fuses used. This switch is Type 1 rated with a steel enclosure and comes with factory installed viewing window. The device accepts H,K,R fuse types as shipped and can be field modified for J fuses, unit is surface mounted. The safety switch has a 3-wire configuration of 3 poles but a solid neutral can be installed in the field using solid neutral kit. The disconnect comes with standard lugs that are not grounded but equipment grounding kits can be used make lugs grounded. The wire range for this switch is AWG 12...AWG 6 aluminium and AWG 14...AWG 6 copper. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and listed in the UL files E2875 and E154828.
Also known as: 606485894020, VH362

Specifications

Type: Fused, Safety Switch
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Type: Fused, Safety Switch
Mounting: Surface
Volts AC: 600
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 60

Customer Reviews

No reviews for this product
(0)