ASEM 6300P 12.1 in. SS IP69K Panel PC

Item #: 2217622

Cat #: 6300P-121JXPSWDNA-5CBAW19NDNBNN-NN1S

UPC: 194033932435

Documents & Guides
ASEM 6300P Panel PC, 12.1"Stainless steel, Panel, Standard Single Touch (Resistive), 16:10 1280X800, 24 VDC isolated, Fan-less ,No expansion, Intel Core i5, 8GB RAM, Windows 10 IoT LTSC (2019), 256 GB SSD 2.5 TLC, Ships w/ ThinManager-ready BIOS. FT Remote Access Runtime Basic included w/ purchase, Standard Warranty, Allen-Bradley Branded Bezel
Sign In or Register to view pricing and more.

No associated products found.

Overview

ASEM 6300P Panel PC, 12.1"Stainless steel, Panel, Standard Single Touch (Resistive), 16:10 1280X800, 24 VDC isolated, Fan-less ,No expansion, Intel Core i5, 8GB RAM, Windows 10 IoT LTSC (2019), 256 GB SSD 2.5 TLC, Ships w/ ThinManager-ready BIOS. FT Remote Access Runtime Basic included w/ purchase, Standard Warranty, Allen-Bradley Branded Bezel
The Allen-Bradley VersaView 6300P panel PCs with seventh generation Intel Core processors are a complete portfolio of open architecture industrial PCs. These panel PCs are available in various display sizes and resolutions, and with either standard or low profile bezel units.
Also known as: 194033932435, 6300P-121JXPSWDNA-5CBAW19NDNBNN-NN1S

Specifications

Volts DC: 24
Material: Stainless Steel
Size: 12.100 in
Type: Industrial Computer
Volts DC: 24
Size: 12.100 in
Material: Stainless Steel
Type: Industrial Computer

Customer Reviews

No reviews for this product
(0)