![Weatherproof Outlet Box, 2 Gang, (5) 1/2" Outlets, 2.780" Deep, Aluminum Die Cast Weatherproof Outlet Box, 2 Gang, (5) 1/2" Outlets, 2.780" Deep, Aluminum Die Cast](https://rexel-cdn.com/products/appwdp250.jpg?i=90A44077-DD27-4E1D-91F0-89033EFB1505&f=420)
Weatherproof Outlet Box, 2 Gang, (5) 1/2" Outlets, 2.780" Deep, Aluminum Die Cast
Item #:
22172
Cat #:
WDP250
UPC:
687855030729
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, 2.780 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Overview
Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, 2.780 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Also known as: 687855030729, WDP250
Specifications
Gangs: | 2 |
Color: | Gray |
Depth: | 2.780 in |
Width: | 4.860 in |
Cubic Inches: | 36 in³ |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 5 |
Height: | 4.520 in |
Gangs: | 2 |
Depth: | 2.780 in |
Cubic Inches: | 36 in³ |
Threaded Outlet Diameter: | 1/2 in |
Height: | 4.520 in |
Color: | Gray |
Width: | 4.860 in |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 5 |
Customer Reviews
No reviews for this product
(0)