*OBSOLETE*

Item #: 2217167

Cat #: 5.5G25/PER/927-922/CL/G/E26/WGX1FB-T20

UPC: 046677549510

Sign In or Register to view pricing and more.
Documents & Guides
G25 Warm Glow LED Globe Lamp, 5.5 Watts, 120V, Lumens: 350, E26 Base, Dimmable, Material: Glass *Philips Part # 549519* -No Longer Made-

Overview

G25 Warm Glow LED Globe Lamp, 5.5 Watts, 120V, Lumens: 350, E26 Base, Dimmable, Material: Glass *Philips Part # 549519* -No Longer Made-
Philips LED dimmable candles and decorative lamps incorporate a revolutionary new shaped prism that allows the optics to radiate brilliant, clear and sparkling white LED light. The light quality provides consistent color from every angle – even when dimmed in the most intimate of light levels.
Also known as: 046677549510, 5.5G25/PER/927-922/CL/G/E26/WGX1FB-T20

Specifications

Base: Medium Screw (E26)
Type: Globe, LED, Dimmable
Material: Glass
Lumens: 350
Shape: G25 (Globe)
Wattage: 5.500
Base: Medium Screw (E26)
Material: Glass
Shape: G25 (Globe)
Type: Globe, LED, Dimmable
Lumens: 350
Wattage: 5.500

Customer Reviews

No reviews for this product
(0)