76165- FUSE 250V 2A 1-1/2X13/3

Item #: 22168

Cat #: GFN2

UPC: 782001761653

Sign In or Register to view pricing and more.
GFN midget indicating fuses are available in 34 ratings from 1/10A through 30A. These time-delay fuses have built-in blown fuse indicators which pop out at the end of the fuse to visually indicate when the fuse has operated. Indicators may be used to trip a switch for remote as well as visual indication. (Not for Branch Circuit Protection). 250 Volts 2 Amps GFN series.

Overview

GFN midget indicating fuses are available in 34 ratings from 1/10A through 30A. These time-delay fuses have built-in blown fuse indicators which pop out at the end of the fuse to visually indicate when the fuse has operated. Indicators may be used to trip a switch for remote as well as visual indication. (Not for Branch Circuit Protection). 250 Volts 2 Amps GFN series.
Also known as: 782001761653, GFN2

Specifications

Mounting: Clip
Class: Midget
Mounting: Clip
Class: Midget

Customer Reviews

No reviews for this product
(0)