5/6" Recessed LED Retrofit Module, 27-50K, Matte White

Item #: 2216797

Cat #: RL56069FSD2W1EWH

UPC: 080083258925

Documents & Guides
5/6 Inch Recessed LED Retrofit Module, 120V, 90 CRI, 600 Lumens, 2700K/3000K/3500K/4000K/5000K Selectable CCT with D2W Option, 120 Volt, 60Hz, LE and TE Phase Cut 5% Dimming, Matte White Flange
Sign In or Register to view pricing and more.

No associated products found.

Overview

5/6 Inch Recessed LED Retrofit Module, 120V, 90 CRI, 600 Lumens, 2700K/3000K/3500K/4000K/5000K Selectable CCT with D2W Option, 120 Volt, 60Hz, LE and TE Phase Cut 5% Dimming, Matte White Flange
The RL Series can be installed in a canless or retrofit solution. The Halo RL LED recessed trims are designed for use with new construction or remodel housings. The Halo RL canless downlights are designed to be installed without the use of a housing or junction box. Regardless of your installation preference, we have an option for you. Choose your color temperature directly on the fixture. With the flick of a switch, you can choose between 5 color temperatures ranging from warm (2700K) to daylight (5000K) or choose the warm dimming option to mimic candlelight for mood setting in any space. Lumen select options are also available for ultimate flexibility. The RL series is the perfect solution for general area downlighting in retrofit, remodel, or new construction applications.
Also known as: 080083258925, RL56069FSD2W1EWH

Specifications

Lumens: 600
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 600
Color: Matte White
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)

Customer Reviews

No reviews for this product
(0)