ETN DH366FDKW 600A/3P HD Fusible Sa

Item #: 2216749

Cat #: DH366FDKW

UPC: 786680148811

Sign In or Register to view pricing and more.
Documents & Guides
CUT DH366FDKW 600A/3P HD FUSI

Overview

CUT DH366FDKW 600A/3P HD FUSI
Also known as: 786680148811, DH366FDKW

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R, NEMA 12

Customer Reviews

No reviews for this product
(0)