11W 7" LED Round Surface Mount Fixture, White

Item #: 2216701

Cat #: 62-1710

UPC: 045923625206

Sign In or Register to view pricing and more.
Blink - 11W; 7 Inch LED Fixture; CCT Selectable; Round Shape; White Finish; 120V

Overview

Blink - 11W; 7 Inch LED Fixture; CCT Selectable; Round Shape; White Finish; 120V
Also known as: 045923625206, 62-1710

Specifications

Lumens: 980, 1050, Selectable
Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Wattage: 11
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 980, 1050, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White
Wattage: 11
Light Technology: LED
Material: Die Cast Aluminum
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)