15A Decora Edge TR Duplex Receptacle, White

Item #: 2216317

Cat #: E5325-W

UPC: 078477332559

Documents & Guides
15 Amp, 125 Volt, NEMA: 5-15R, 2 Pole, 3-Wire, Straight Blade, Decora Duplex Tamper-Resistant Outlet, Self-grounding, UL/CSA, NEC compliant - White - Pairs Seamlessly with Midway Plates, and with Standard Sized Plates when Breakaway Tab is Removed
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA: 5-15R, 2 Pole, 3-Wire, Straight Blade, Decora Duplex Tamper-Resistant Outlet, Self-grounding, UL/CSA, NEC compliant - White - Pairs Seamlessly with Midway Plates, and with Standard Sized Plates when Breakaway Tab is Removed
Leviton’s Decora Edge wiring devices provide the classic appearance and superior performance of Decora devices in a new, easier-to-install, safer design. The line consists of Single Pole and 3-Way Switches and a Tamper-Resistant 15-amp Duplex Receptacle. Innovative installation features such as color-coded lever terminals (including the ground terminal) for faster, efficient wiring, a larger strap with a unique tongue and groove alignment feature for quicker trim out on multi-gang installations, and no exposed metal parts for safety, make Decora Edge ideal for new home construction and MDU projects as well as retrofit applications.
Also known as: 078477332559, E5325-W

Specifications

Poles: 2
Type: Tamper-Resistant, Self-Grounding
Amps: 15
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Family / Style: Decora Edge
Poles: 2
Amps: 15
Volts AC: 125
Family / Style: Decora Edge
Type: Tamper-Resistant, Self-Grounding
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)