CONTACTOR 600VAC 27AMP NEMA +OPTIONS

Item #: 221591

Cat #: 8502SCO3V02S

UPC: 785901866404

Sign In or Register to view pricing and more.
Square D,CONTACTOR 600VAC 27AMP NEMA +OPTIONS,1,120VAC@60Hz - 110VAC@50Hz,4-Pole,8502S,Non-Reversing Contactor,Polyphase,Screw Clamp,UL Listed - CSA Certified,Used to switch heating loads, capacitors, transformer and electric motors where overload protection is provided separately,no indicator

Overview

Square D,CONTACTOR 600VAC 27AMP NEMA +OPTIONS,1,120VAC@60Hz - 110VAC@50Hz,4-Pole,8502S,Non-Reversing Contactor,Polyphase,Screw Clamp,UL Listed - CSA Certified,Used to switch heating loads, capacitors, transformer and electric motors where overload protection is provided separately,no indicator
Non-Reversing Contactor, Size 1, 4-Pole, Open Style +Options
Also known as: 785901866404, 8502SCO3V02S

Specifications

Phase: 3
Size: 1
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
Size: 1

Customer Reviews

No reviews for this product
(0)