8.5W PAR20 LED Lamp, 27K

Item #: 2215796

Cat #: 535260

UPC: 046677535261

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 8.5 Watt, PAR20, 600 Lumen, 2700K, 90 CRI, 25° Beam, 120 Volt, E26 Medium Base, Dimmable. Replaces 50 Watt Incandescent. CC# 535260, 12NC 929001921804.

Overview

LED Lamp, 8.5 Watt, PAR20, 600 Lumen, 2700K, 90 CRI, 25° Beam, 120 Volt, E26 Medium Base, Dimmable. Replaces 50 Watt Incandescent. CC# 535260, 12NC 929001921804.
Also known as: 046677535261, 535260

Specifications

Lumens: 600
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Dimmable: Yes
Type: Flood/Spot
Lumens: 600
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8.500
Type: Flood/Spot
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)