Transformer, Industrial Control, 500VA, 200/220/440 - 23/110, 1PH

Item #: 221565

Cat #: CE020500

UPC: 047503086780

Sign In or Register to view pricing and more.
Transformer, Industrial Control, 500 VA, 200/220/440 - 23/110 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 500 VA, 200/220/440 - 23/110 Volt AC, 1-Phase, Encapsulated
Also known as: 047503086780, CE020500

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Type: Industrial Control, Transformer
Volt Amps: 500
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480

Customer Reviews

No reviews for this product
(0)