Compression Lug, 2/0 AWG, Copper

Item #: 221485

Cat #: CSWD-2/0-38-1

UPC: 783669637854

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 2/0, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 2/0, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669637854, CSWD-2/0-38-1

Specifications

Material: Copper
Color: Black
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2/0
Material: Copper
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Color: Black
Mounting: 2-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)